missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ General Purpose Funnels PP/PE

Product Code. 10659480 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric)Top:
40 mm
60 mm
80 mm
100 mm
120 mm
140 mm
160 mm
Diameter (Metric) Stem:
5 mm
8 mm
10 mm
11 mm
13 mm
16 mm
18 mm
Material:
Polyethylene
Polypropylene
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Material unitSize
10659480 40 mm 5 mm Polypropylene Each
10347042 60 mm 8 mm Polyethylene Each
10690733 100 mm 10 mm Polypropylene Each
10645873 80 mm 11 mm Polyethylene Each
10205772 120 mm 13 mm Polypropylene Each
10260032 140 mm 16 mm Polyethylene Each
10071722 160 mm 18 mm Polyethylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10659480 Supplier Buerkle™ Supplier No. 96020040
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for general purpose use. Buerkle™ Plastic Funnels feature a suspension eyelet for safe filling.

  • Suitable for foodstuff
  • Available in polyethylene or polypropylene
  • Wide range of sizes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 40 mm
Diameter (Metric) Stem 5 mm
Material Polypropylene
For Use With (Application) For Foodstuffs
Includes Suspension eyelet
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.