missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Plastic Forceps
Description
- Tweezers come extremely handy for several tasks, including picking up tiny bits that are difficult for fingers to easily grasp.
- Lab personnel or medical staff can use them for moving sterile items from place to place.
Specifications
Specifications
| Tip Style | Pointed |
| Length (English) | 0.41 ft. |
| Material | Polystyrene |
| Length (Metric) | 123.7 mm |
| Product Type | Forceps |
| Type | Forceps |
| Sterility | Sterile |
| Style | Standard |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?