missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Plastic-coated Cardboard Cryo Boxes

Product Code. 10118175
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
136 x 136 x 32 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
136 x 136 x 130 mm
148 x 148 x 130 mm
Height (Metric):
32 mm
75 mm
100 mm
115 mm
120 mm
130 mm
Unit Size:
Pack of 10
Pack of 5
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W x H) Height (Metric) unitSize
10118175 Green 133 x 133 x 100 mm 100 mm Pack of 10
15355193 White 133 x 133 x 100 mm 100 mm Pack of 10
15494830 White 148 x 148 x 130 mm 115 mm Pack of 5
15474850 White 148 x 148 x 130 mm 120 mm Pack of 5
13479366 Yellow 133 x 133 x 100 mm 100 mm Pack of 10
10018972 Red 136 x 136 x 32 mm 32 mm Pack of 10
10364243 Red 136 x 136 x 75 mm 75 mm Pack of 10
10511085 Red 136 x 136 x 130 mm 130 mm Pack of 10
10079012 Green 136 x 136 x 32 mm 32 mm Pack of 10
10692533 Blue 136 x 136 x 32 mm 32 mm Pack of 10
10304203 Blue 136 x 136 x 75 mm 75 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10118175 Supplier ratiolab™ Supplier No. 5132004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryo boxes made of ultra low temperature-resistant cardboard.

  • For sample storage, even at very low temperatures
  • With waterproof plastic coating
  • Can be combined with different grid inserts for tubes from 6 to 28 mm in diameter
  • Can be used for larger vessels when grid is removed

Specifications

Color Green
Material Cardboard
Shape Square
Type Cryo Box
Min. Temperature (Metric) -80°C
Dimensions (L x W x H) 133 x 133 x 100 mm
Height (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.