missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Plastic-coated Cardboard Cryo Boxes
Description
- For sample storage, even at very low temperatures
- With waterproof plastic coating
- Can be combined with different grid inserts for tubes from 6 to 28 mm in diameter
- Can be used for larger vessels when grid is removed
Specifications
Specifications
| Color | Green |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Min. Temperature (Metric) | -80°C |
| Dimensions (L x W x H) | 136 x 136 x 32 mm |
| Height (Metric) | 32 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?