missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Plastic Base for Bottles
Description
- Manufactured from HDPE
- Blue in color
- Available to hold either 500 or 1000mL plastic bottles
- For use with Schilling burette assemblies
Specifications
Specifications
| Color | Blue |
| For Use With (Equipment) | 1000 mL Plastic Bottle |
| Material | HDPE |
| For Use With (Application) | Holding Bottles for Burette Assemblies |
| Type | Bottle Base |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?