missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenolphthalein Solution 0.2% In Methylated Spirit, Pure, Indicator Grade, Fisher Chemical™
Shop All Fisher Chemical ProductsSpecifications
Specifications
| Packaging | Amber glass bottle |
| Color | Yellow |
| Quantity | 2.5 L |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- Phenolphthalein solution, 0.2% in IMS
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Acute toxicity Category 4
- Specific target organ toxicity Category 2
- Carcinogenicity Category 1B
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H319-Causes serious eye irritation.
- H371-May cause damage to organs.
- H350-May cause cancer.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: Ethyl alcohol, Methyl alcohol, Phenolphthalein
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?