missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ PharMed™ Ismaprene Extension Tubing
Description
- Ideal for production filtration, fermentation and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA and NSF criteria.
- Potential leaching of additives (lubricants).
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Not recommended
- Viscous media: Good
- Sterile media: Excellent
- Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
- Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Specifications
Specifications
| Certifications/Compliance | FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51) |
| Autoclavable | Autoclavable |
| Material | PharMed Ismaprene |
| Overall Length (Metric) | 3 m |
| For Use With (Application) | Pharmaceutical and medical applications, including cell cultures and tissue cultures, as well as foodstuffs. Two- and three-stop tubing. |
| Min. Operating Temperature (Metric) | -60°C |
| Packaging Quantity | 1 Reel |
| Tubing Size | 1.65mm I.D. |
| Gas Permeability | CO2 1200, O2 200, N2 80 |
| Limitations | Potential leaching of additives (lubricants). |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?