missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA Wash Bottles
Description
- Manufactured from PFA
- Universal chemical resistance
- Non-porous
- FDA conformity
- Graduated for accuracy and precision
- Screw cap closure included
- Transparent for visibility of contents
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Transparent |
| Description | Non-porous |
| Material | PFA |
| Temperature Range (Metric) | −200° to +250°C |
| Certifications/Compliance | FDA |
| Closure Included | Yes |
| Graduated | Yes |
| Height (Metric) | 280 mm |
| Product Type | Wash Bottle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?