missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Flexible Tubing
Description
- Flexible to highly flexible corrugated tubing
- Tight bending radius causes little cross-section reduction
- Non-porous
- Translucent
Specifications
Specifications
| Certifications/Compliance | FDA Certified |
| Diameter (Metric) Inner | 6 mm |
| Material | PFA |
| Diameter (Metric) Outer | 8 mm |
| Overall Length (Metric) | 0.5 m |
| Thickness (Metric) | 1 mm |
| For Use With (Application) | For connections under vibrations |
| Min. Operating Temperature (Metric) | -270°C |
| Packaging Quantity | 1 Pack |
| Color | Transparent |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?