missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA-EX Conductive Flexible Tubing
Description
- Providing temperature resistance from −270° to +260°C
- Universal chemical resistance
- Conductivity of 1.000 kOhm
- Conductive corrugated tubing with nominal width 10 and with circular corrugations around the longitudinal axis
- Cylindrical tubing ends with a length of 40 mm can be connected directly to fittings, stopcocks or hose connectors
- Suitable for use in explosive ambiance
- For transport of solvents or alcohol
- Ideal for connections under vibrations
- Usable with a small bending radius
Specifications
Specifications
| Description | Conductivity of 1.000 kOhm |
| Diameter (Metric) Inner | 10 mm |
| Material | PFA-EX |
| Diameter (Metric) Outer | 12 mm |
| Overall Length (Metric) | 2.5 m |
| For Use With (Application) | Antistatic and liquid handling |
| Min. Operating Temperature (Metric) | -270°C |
| Resistance Properties | Universal chemical resistance |
| Tubing Size | NW 10 |
| Color | Black |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?