missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Pestle

Product Code. 10342252 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10342252 2 mL Pack of 2
10198991 5 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10342252 Supplier Wheaton™ Supplier No. 357966
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outside 6.35mm
Capacity (Metric) 2 mL
Material Stainless Steel Shaft/PTFE Tip
Product Type Pestle
For Use With (Application) For sterile homogenization
For Use With (Equipment) For use with the Potter-Elvehjem 2mL Tissue Grinder
Pestle Material Stainless Steel Shaft/PTFE Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.