missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Desiccator plate
- Made out of Polypropylene
Specifications
Specifications
| Diameter (Metric) Outer | 190 mm |
| Product Type | Perforated Plate |
| Material | Polypropylene |
| For Use With (Equipment) | Dessicators |
| Diameter (Metric) Inner | 200 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?