missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Perforated Crate

Product Code. 17998871
Change view
Click to view available options
Capacity (Metric):
15 L
25 L
32 L
40 L
60 L
Dimensions (L x W x H):
600 x 400 x 90 mm
500 x 300 x 300 mm
600 x 400 x 135 mm
600 x 400 x 200 mm
600 x 400 x 300 mm
Color:
Blue
Gray
Red
White
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Color unitSize
17998871 15 L 600 x 400 x 90 mm White Each
17928701 15 L 600 x 400 x 90 mm Gray Each
17908701 15 L 600 x 400 x 90 mm Blue Each
17938411 25 L 600 x 400 x 135 mm White Each
17978871 25 L 600 x 400 x 135 mm Gray Each
17958481 32 L 500 x 300 x 300 mm White Each
17968481 32 L 500 x 300 x 300 mm Red Each
17908611 40 L 600 x 400 x 200 mm White Each
17978551 40 L 600 x 400 x 200 mm Gray Each
17958411 40 L 600 x 400 x 200 mm Red Each
17998781 60 L 600 x 400 x 300 mm White Each
17908491 60 L 600 x 400 x 300 mm Gray Each
17978561 60 L 600 x 400 x 300 mm Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17998871 Supplier Gilac™ Supplier No. G179321

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Perforated Crate is a stacking perforated crate ideal for storing delicate foodstuffs such as fruit and vegetables; it provides ventilation and is highly resistant to intensive use.

  • Stacking perforated crate.
  • Ideal for storing all products requiring air circulation.
  • Highly resistant for intensive use.
  • Ideal for storing fruit and vegetables.
  • Easy to grab hold of thanks to practical ergonomic integrated handles.
  • Solid container lids are also suitable for perforated containers.
  • Compatible with all GILAC 4 and 6-wheel dollies.

Specifications

Capacity (English) 4 gal.
Capacity (Metric) 15 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 600 x 400 x 90 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 90 mm
Height (English) 3.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.