missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Perforated Crate
Description
- Stacking perforated crate.
- Ideal for storing all products requiring air circulation.
- Highly resistant for intensive use.
- Ideal for storing fruit and vegetables.
- Easy to grab hold of thanks to practical ergonomic integrated handles.
- Solid container lids are also suitable for perforated containers.
- Compatible with all GILAC 4 and 6-wheel dollies.
Specifications
Specifications
| Capacity (English) | 4 gal. |
| Capacity (Metric) | 15 L |
| Closure Type | None |
| Color | Gray |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Stackable | Yes |
| Dimensions (L x W x H) | 600 x 400 x 90 mm |
| Length (Metric) | 600 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?