missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection High-volume Upright Lab Fridge With Stainless Steel Interior
GREENER_CHOICE

Product Code. 30178688
Change view
Click to view available options
Capacity (Metric):
480 L
702 L
1091 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30178688 702 L Each
30178704 1091 L Each
30178689 480 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30178688 Supplier Liebherr™ Supplier No. SRPVH8401
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Upright lab refrigerator that is secure, accurate and energy-efficient, and is DIN 13277 compliant.

  • High-volume upright lab fridge, reach-in
  • Temperature range -2 to +16°C, ± 2 K temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 600a, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • DIN 13277 compliant
  • Intuitive user interface with 2.4 in. touch and swipe colour display, 0.1°C resolution and password keypad lock also provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: Integrated LAN/WLAN interface and data logger with USB-port to suit varying requirements for simplified data storage, temperature control and alarm management
  • 12 mm access port for external temperature probe, +2°C freeze protect function
  • Maximum content security: alarm with battery backup (12 h) immediately upon power failure, alarm history (10 events) and data logger with real-time clock.
  • Interior LED lighting, ceiling and full-height, ensures good visibility of the contents of this large appliance
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit

Specifications

Type Refrigerator
Capacity (English) 185.45 gal.
Capacity (Metric) 702 L
Temperature Range -2°C to +16°C
Temperature Resolution 0.1 K
Temperature Sensor PT1000
Temperature Stability ±2°K
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Hinge Side Left or Right
Shelves 4
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast 2.4 in. Color Touch and Swipe Display
Casters 100 mm dia. castors
Color White
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports 1 x 12 mm dia. access port
Warranty 1 Year Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling and Full-Height Vertical
Monitoring Options SmartCoolingHub
Access Security Electronic Door Lock with Remote Control
Connectivity WiFi/Lan Module Integrated
Compressor CFC-free
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 220 kWh/a
Green Features Natural Refrigerant, Ultra Energy Efficient, Ecovadis Gold
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.