missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Pear-Shape Flasks With Conical Ground Joint

Product Code. 10143863
Change view
Click to view available options
:
85 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10143863 85 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10143863 Supplier Lenz Laborglasintrumente Supplier No. 03032949
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • According to DIN 12383 and in addition to DIN standard
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 250 mL
Standard Taper Joint NS 29/32
Diameter (Metric) Outer 85 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.