missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Pasteur-Plast 2.5 mL Graduated Pipettes

Product Code. 10051128
Change view
Click to view available options
:
2.5 mL; 150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10051128 2.5 mL; 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10051128 Supplier Ratiolab™ Supplier No. 2600131
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pasteur-Plast Pipettes render liquid handling simple and safe with an unbreakable design.

  • Cross-contamination and carry-over eliminated so that tedious clean-ups are unnecessary
  • No danger of glass breakage with resulting danger of infectious material escaping
  • Made of transparent polyethylene
  • Inert to biological fluids and most acids
  • Low affinity of the surface reduces the loss of cells and valuable proteins through binding
  • Soft, elastic bulb
  • Burr-free orifice for neat, clean and precise dispensing
  • With clearly visible embossed graduations
  • BSE-free
  • Food-safe
  • Minimal residual wetting due to the controlled quality of raw materials
  • Excellent volume accuracy due to precise tip orifice
  • Provided in packs of 500

Specifications

Material Polyethylene
Graduated Yes
Graduation Type Embossed
Quantity 500/Pk.
Volume (Metric) Dispense 2.5 mL
Color Transparent
Length (Metric) 150 mm
Type Pipette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.