missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Tryptone T

Product Code. 10168962
Change view
Click to view available options
Quantity:
500 g
Unit Size:
500g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10168962 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10168962 Supplier Thermo Scientific™ Supplier No. LP0043B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Oxoid Tryptone T peptone is optimized for low ion levels.

Thermo Scientific™ Oxoid Tryptone T peptone developed with lower ion levels is ideal for the production of toxin by Clostridium tetani in fermentation applications.

Thermo Scientific™ Oxoid Tryptone T peptone, developed with lower ion levels, is ideal for the production of toxin by Clostridium tetani in fermentation applications.

With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.

Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.

Supports quality media design:

  • Balanced nutrient composition
  • Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
  • Highly soluble
  • BSE and mycoplasma free

Multi-method suitability:

  • Batch culture
  • Fed-batch culture
  • Continuous culture
  • Cell culture
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Fermentation processes
Quantity 500 g
Protein Source Casein

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.