missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ One-mark Bulb Pipette, Class A

Product Code. 15803105
Change view
Click to view available options
Volume (Metric):
3 mL
4 mL
Length (Metric):
375 mm
392 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric)
15803105 3 mL 375 mm
15813105 4 mL 392 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15803105 Supplier Jaytec Glass™ Supplier No. BJ.454
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For precise measurement and delivery of a specific volume of aqueous liquid.

  • Manufactured according to BS EN ISO 648:2008 guidelines from borosilicate or soda glass
  • Calibrated To Deliver (Ex) at +20°C reference temperature
  • Tolerances conform to Class A
  • Permanent enamel print

Specifications

Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance BS EN ISO 648:2008
Class A
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) To Dispense a Specific Volume of Aqueous Solution
Graduations 1
Min. Flow Time 10 to 25 sec.
Quantity 1 Ea.
Tolerance ±0.015 mL
Color Clear
Volume (Metric) 3 mL
Length (Metric) 375 mm
Type Bulb Pipet
For Use With (Equipment) Pipet Filler
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.