missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One OncoQuick™ Polypropylene Tubes

Product Code. 10151322
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10151322 50 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10151322 Supplier Greiner Bio-One Supplier No. 227250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For rapid and efficient enrichment of disseminated circulating tumor cells from human peripheral blood.

  • Time request: approximately 45 minutes
  • Reproducible recovery: >70 %
  • Depletion of blood cells by up to 6 log units
  • No blocking of marker molecules
  • Volume: 50mL
  • Pre-filled with separation medium for epithel
TRUSTED_SUSTAINABILITY

Spécification

Capacity (Metric) 50 mL
Material Polypropylene
For Use With Rapid and efficient enrichment of disseminated circulating tumor cells from human peripheral blood.
Includes Pre-filled w/separation medium
Sterility Aseptically Manufactured
Product Type Centrifuge Tube (Pre-filled)
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.