missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Printable Labels

Product Code. 10766063
Change view
Click to view available options
Width (Metric):
12.7 mm
25.4 mm
Height (Metric):
12.70 mm
36.50 mm
Unit Size:
1 pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
10766063 25.4 mm 12.70 mm 1 pack
11533554 12.7 mm 36.50 mm 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10766063 Supplier Brady™ Supplier No. 029674

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Blank, printable nylon cloth labels for Laser Printers.

  • Blank, printable nylon cloth labels for Laser Printers.

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit board labelling, General Identification, Wire and cable labelling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 27.94 mm
Labels per Row 7
Min. Operating Temperature (Metric) -40°C
No. per Pack 10,108 Labels/Pk.
Quantity 10,108 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (LxW) 12.7 x 25.4 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.40 mm
Height (English) Printable Area 0.5 in.
Height (Metric) 12.70 mm
Height (Metric) Printable Area 12.70 mm
Alternate Part Number LAT-7-799-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.