missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Labels

Product Code. 17811609
Change view
Click to view available options
Dimensions (LxW):
20.00 x 7.95 mm
Unit Size:
Pack of 750
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
17811609 20.00 x 7.95 mm Pack of 750
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17811609 Supplier Brady™ Supplier No. 173983
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nylon Cloth Labels for the M610, BMP61, and M611 Thermal Transfer Portable Printers.

  • Labels for the M610, BMP61, M611 Thermal Transfer Portable Printers.
  • Please Note: This material is UL approved with its respective ribbon.
  • These parts can also be printed on the BMP™ 71 Label Printer and M710 printer provided the roll adapter (M71-ADAPT) is used.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description M710 BMP71 M610 BMP61 M611 Nylon Cloth Labels
Adhesive Type Permanent Acrylic
Coating None
Color Yellow
Finish Matte
Format Label
Material Nylon
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) M610, M611, BMP61, M710 (with media adapter), BMP71 (with media adapter)
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 750 Labels/Roll
Quantity 750 Pk.
Shape Rectangle
Size 20.00 x 7.95 mm
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (LxW) 20.00 x 7.95 mm
Length (English) 0.313 in.
Length (Metric) 7.95 mm
Width (English) 0.79 in.
Width (Metric) 20.00 mm
Alternate Part Number M6-47-499-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.