missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VICI Valco Instruments™ Nut one-piece Hex-Head fitting short PEEK 10-32 thread for 1/16inch OD tubing, 1/4inch head, 17mm long Vici Jour
Description
- Fingertight up to 350 bar (5000 psi)
- Excellent chemical and mechanical properties
- One-piece – no ferrule required
- Biocompatible
- For any 10-32 high-pressure fitting
Specifications
Specifications
| Packaging Quantity | 5 |
| Thread Size | 10 to 32 |
| Description | Long Version |
| Pressure | 5076 psi |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?