missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VICI Valco Instruments™ Nut Machined Version One-Piece Fingertight Fitting
Description
- Two attractively-priced fittings made of molded reinforced glass fiber (GF) PEEK
- Fingertight up to 350 bar (5000 psi)
- Excellent chemical and mechanical properties
- One-piece – no ferrule required
- Biocompatible
Specifications
Specifications
| Diameter (English) Outer | 1/16 in. |
| Thread Size | 10 to 32 |
| Description | Short, Machined |
| Overall Length (Metric) | 17.1 mm |
| Overall Width (Metric) | 12 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?