missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Showa Best Gloves™ NSK26™ Coated Nitrile Gloves
Click to view available options
Size:
8
10
11
Unit Size:
Pack of 72
Description
- Fully coated nitrile glove that absorbs perspiration for ultra-comfortable extended wear and with good mechanical resistance
- Cut and sewn construction designed for easy movement and continuous wear
- Protects the hand from oils, hydrocarbons, grease and abrasion, with effective long lasting textured grip
- Extended protection on the forearm
- Impermeable for working in damp or greasy environments
- Surface provides tactile feel and better grip
- Lower allergy risks
- Suitable for use in agriculture, construction, food handling, forestry & fishing, manufacturing, municipal services, oil and gas, wet work
Specifications
Specifications
| Certifications/Compliance | EN 374, EN388, FOOD CONTACT DIRECTIVE 2002 / 72 EC |
| Color | Blue |
| Exterior Finish | Rough |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 10 |
| Sterility | Non-sterile |
| For Use With (Application) | Agrochemicals, chemical handling, paints, oils, industrial tool maintenance, refining, waste and water treatment |
| Glove Cuff Style | Elasticated |
| Liner Material | Cotton/Polyester |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction