missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Unassembled Target LoVial™ Wide-Opening Vial Kits

Product Code. 12453808
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
Septum:
PTFE/RR w/C4011-630 Insert
PTFE/Red Rubber
PTFE/Silicone
Color:
Amber
Clear
Neck Style:
Standard
Wide
Unit Size:
Pack of 100
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Septum Color Neck Style unitSize
12453808 4 mL PTFE/Red Rubber Amber Standard Pack of 100
12493808 4 mL PTFE/Red Rubber Amber Wide Pack of 500
10188914 2 mL PTFE/Silicone Clear Standard Pack of 100
10177424 2 mL PTFE/Silicone Amber Wide Pack of 100
11941553 4 mL PTFE/RR w/C4011-630 Insert Amber Wide Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12453808 Supplier Thermo Scientific™ Supplier No. C401187A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keep all vials and compatible crimp seals handy and dust-free with Thermo Scientific™ National Unassembled Target LoVial Wide-Opening Vial Kits.

Keep all vials and compatible crimp seals handy and dust-free with Thermo Scientific™ National Unassembled Target LoVial Wide-Opening Vial Kits.

  • Two-compartment benchtop storage tray
  • Include matched quantities of vials and silver aluminum seals with prefitted septa
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Description Amber Glass; Silver Seal, PTFE/Red Rubber Septum; 4mL
Color Amber
Material PTFE, Rubber
Volume (Metric) 4 mL
Septum PTFE/Red Rubber
Neck Style Standard
Closure Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.