missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Unassembled Target LoVial™ Wide-Opening Vial Kits
Description
Keep all vials and compatible crimp seals handy and dust-free with Thermo Scientific™ National Unassembled Target LoVial Wide-Opening Vial Kits.
- Two-compartment benchtop storage tray
- Include matched quantities of vials and silver aluminum seals with prefitted septa
Specifications
Specifications
| Closure Color | Silver |
| Description | Clear Glass; Phenolic Cap, PTFE/Silicone Septum; Silver Seal, PTFE/Silicone Septum; 2mL |
| Color | Clear |
| Material | PTFE, Silicone |
| Volume (Metric) | 2 mL |
| Septum | PTFE/Silicone |
| Neck Style | Standard |
| Closure Material | Aluminum |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?