missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Racks
- Tube Racks
- Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Product Code. 10663721

Change view
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Array:
3 x 8
4 x 10
6 x 12
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
Unit Size:
Each
30 product options available for selection
| Product Code. | Color | Array | For Use With (Equipment) | unitSize |
|---|---|---|---|---|
| 10663721 | Red | 4 x 10 | 25mm Tubes | Each |
| 10603161 | Red | 6 x 12 | 13mm Tubes | Each |
| 10149970 | Blue | 6 x 12 | 13mm Tubes | Each |
| 10180351 | Green | 6 x 12 | 13mm Tubes | Each |
| 10333461 | Yellow | 6 x 12 | 13mm Tubes | Each |
| 10634481 | Orange | 6 x 12 | 13mm Tubes | Each |
| 10693151 | White | 6 x 12 | 13mm Tubes | Each |
| 10435071 | Red | 6 x 12 | 16mm Tubes | Each |
| 10098210 | Blue | 6 x 12 | 16mm Tubes | Each |
| 10495061 | Green | 6 x 12 | 16mm Tubes | Each |
| 10343461 | Yellow | 6 x 12 | 16mm Tubes | Each |
| 10717961 | Orange | 6 x 12 | 16mm Tubes | Each |
| 10281761 | White | 6 x 12 | 16mm Tubes | Each |
| 10519081 | Red | 4 x 10 | 20mm Tubes | Each |
| 10323701 | Blue | 4 x 10 | 20mm Tubes | Each |
| 10769491 | Green | 4 x 10 | 20mm Tubes | Each |
| 10604101 | Yellow | 4 x 10 | 20mm Tubes | Each |
| 10169970 | Orange | 4 x 10 | 20mm Tubes | Each |
| 10291761 | White | 4 x 10 | 20mm Tubes | Each |
| 10415411 | Blue | 4 x 10 | 25mm Tubes | Each |
| 10231671 | Green | 4 x 10 | 25mm Tubes | Each |
| 10602401 | Yellow | 4 x 10 | 25mm Tubes | Each |
| 10738151 | Orange | 4 x 10 | 25mm Tubes | Each |
| 10474101 | White | 4 x 10 | 25mm Tubes | Each |
| 10241861 | Red | 3 x 8 | 30mm Tubes | Each |
| 10778721 | Blue | 3 x 8 | 30mm Tubes | Each |
| 10602971 | Green | 3 x 8 | 30mm Tubes | Each |
| 10038180 | Yellow | 3 x 8 | 30mm Tubes | Each |
| 10242101 | Orange | 3 x 8 | 30mm Tubes | Each |
| 10644101 | White | 3 x 8 | 30mm Tubes | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.
Specifications
Specifications
| Description | Test Tube Rack Unwire™ Red 25mm |
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Tubes (25 mm) |
| Material | RESMER |
| Positions | 40 |
| Shape | Rectangular |
| For Use With (Equipment) | 25mm Tubes |
| Dimensions (L x W x H) | 11.75 x 4.75 x 3.62 in. (30 x 12.1 x 9.2 cm) |
| Length (Metric) | 30 cm |
| Length (English) | 11.75 in. |
| Width (English) | 4.75 in. |
| Height (English) | 3.62 in. |
| Diameter (Metric) Opening | 25 mm |
| Product Type | Test Tube Rack |
| Diameter (Metric) Inner | 25 mm |
| Shelves | 12 |
| Height (Metric) | 9.2 cm |
| Array | 4 x 10 |
| Width (Metric) | 12.1 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?