missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made Of Teflon™ PFA with Closure, 250mL

Product Code. 10199860
Change view
Click to view available options
:
Capacity: 8 oz. (250mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10199860 Capacity: 8 oz. (250mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10199860 Supplier Thermo Scientific™ Supplier No. 16300008
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get excellent resistance to temperature, chemicals and corrosion with the narrow-mouth bottles that among the most chemical- and corrosion-resistant containers available.

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.

  • Withstand -270° to +250°C (-454° to +482°F)
  • Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
  • Packaged individually
  • Autoclavable
  • Leakproof† PFA closure

Includes:
Leakproof, linerless PFA screw caps.

Note:
Completely disengage threads or remove cap before autoclaving.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Narrow-Mouth Bottle
Diameter (Metric) Inner Neck 24 mm
Material Teflon PFA
No. per Case 4
No. per Pack 1
Sterility Non-sterile
Closure Color Natural
Neck Finish 38 mm
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 146 mm
Product Type Narrow Mouth Bottle
Height (English) 5.74 in.
Closure Liner Unlined
Closure Material Teflon PFA
Closure Size 38-430 mm
Diameter (Metric) 59 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.