missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
GREENER_CHOICE

Product Code. 10100481
Change view
Click to view available options
Capacity (Metric):
12 mL
15 mL
16 mL
38 mL
50 mL
100 mL
Length (Metric):
88.6 mm
99.8 mm
103.1 mm
106 mm
114.0 mm
164.3 mm
Diameter (Metric):
15.9 mm
16 mm
17.9 mm
25.3 mm
28.5 mm
28.8 mm
31.5 mm
Unit Size:
Pack of 10
Pack of 100
Pack of 40
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) unitSize
10100481 16 mL 99.8 mm 17.9 mm Pack of 10
10614141 12 mL 103.1 mm 15.9 mm Pack of 10
10088750 15 mL 114.0 mm 16 mm Pack of 10
11787184 38 mL 88.6 mm 25.3 mm Pack of 100
10557571 50 mL 103.1 mm 28.8 mm Pack of 10
11748064 100 mL 164.3 mm 31.5 mm Pack of 40
10150571 50 mL 106 mm 28.5 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Should be filled to 80% of total capacity and used with friction-fit closures (DS3111 Series) for high-speed centrifugation
Product Code. 10100481 Supplier Thermo Scientific™ Supplier No. 31170160
Only null left
Add to basket
Edge
Add to basket
Should be filled to 80% of total capacity and used with friction-fit closures (DS3111 Series) for high-speed centrifugation

Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.

Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.

Features:

  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique produces uniform wall thickness for increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
  • Longer-lasting than polycarbonate tubes
  • Autoclavable/transparent

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series).

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 16 mL
Material Polycarbonate
No. per Case 100
No. per Pack 10
Sterility Non-sterile
Autoclavable Autoclavable
Shape Round
Length (Metric) 99.8 mm
Bottom Shape Round
Writing Area No
Diameter (Metric) 17.9 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 50,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.