missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE, Rectangular Carboy

For Use With: Convenient for dry materials such as solids and powders; Closure Material: Polypropylene; Color: White

Brand:  Thermo Scientific™ 2211-0050

Code : 55

Additional Details : Weight : 1.97820kg

 View more versions of this product

Product Code. 10180341

Quantity Price
1 £93.96 / Each
4 £87.76 / Each
In stock, ready to ship: 198

Add to basket


Description

Description

Easily fill, transfer and clean using the wide-mouth opening of Thermo Scientific™ Nalgene™ HDPE Rectangular Carboys without Spigots. Featuring a sturdy, space-saving design, these high density polyethylene carboys have convenient molded-in graduations to deliver in liters and gallons.

  • Graduated to contain in 1 gal. and 5L increments for ease of us
  • Convenient for dry materials such as solids and powders
  • Leakproof†

Includes:

  • Polypropylene 100mm screw closures
Specifications

Specifications

5.3 gal.
100-415 mm
12.5 x 8.63 x 15 in. (318 x 219 x 381 mm)
Rectangular Carboy
15 in.
12.5 in.
4
8.63 in.
Not Autoclavable
Polypropylene
20 L
HDPE
Convenient for dry materials such as solids and powders
381 mm
318 mm
1
219 mm
White
Videos
SDS
Documents
Certificates
View accessory products