missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Multipurpose Heating Bath
Description
- Air, fluid, or sand bath
- Temperatures ranges between 60°C and 600°C.
- The bath container is made of high-grade stainless steel with a stainless steel tubular heating element. The upper outer coat is enamelled and the base is made of either plastic or stainless steel.
- Regulation:
- The MU 85 can be variably regulated with a performance control between 10 - 100%.
- MU 85/ER has additional built-in electronic relay switches and an optional output bushing for a contact thermometer. When in operation the contact thermometer has automatic priority. Without a contact thermometer, MU 85/ER and MS 26/E work in exactly the same way as Type MU85 - with a variable control.
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Model | MU 85 |
| Height (Metric) | 280 mm |
| Diameter (Metric) | 225 mm |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?