missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Multigas Burner Bunsen

Product Code. 10030801
Change view
Click to view available options
Product Type:
Bunsen Burner
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
10030801 Bunsen Burner Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10030801 Supplier Bochem™ Supplier No. 7360
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Bunsen Burner
Material Nickel, Steel
Diameter (Metric) 78 mm
Height (Metric) 165 mm
Includes Stopcock
Max. Temperature (Metric) 1300°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.