missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Metal Hose MT-400-1-M24x1,5
Description
Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Specifications
| Connection Type | M24 x 1.5 Thread |
| Material | Metal |
| Length (Metric) | 1000 mm |
| Quantity | 1 Ea. |
| Weight (Metric) | 0.8 kg |
| Type | Hose |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?