missing translation for 'onlineSavingsMsg'
Learn More

HUBER PTFE Hose K-260-2-M24x1,5

Product Code. 10049144
Change view
Click to view available options
Length (Metric):
2000 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10049144 2000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10049144 Supplier HUBER Supplier No. 9327

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Connection Type M24 x 1.5 Thread
Material PTFE
Length (Metric) 2000 mm
Quantity 1 Ea.
Weight (Metric) 2.3 kg
Type Hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.