missing translation for 'onlineSavingsMsg'
Learn More

BOLA Miniature Couplings

Product Code. 10164921
Change view
Click to view available options
Connections:
3
4
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connections Diameter (Metric) Inner unitSize
10164921 3 0.8 mm Each
10378751 4 0.8 mm Each
10650562 4 1.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10164921 Supplier BOLA Supplier No. F70714
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Miniature Couplings PTFE

  • Three types of couplings available: straight type made of PTFE or POM with higher mechanical strength
  • T type with three connections or cross type with four connections, all made of PTFE.
  • The tubing is connected by means of tube end fittings to a female thread UNF ¼ in. 28 G.

Specifications

Diameter (Metric) Outer 1.6 mm
Connections 3
Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.