missing translation for 'onlineSavingsMsg'
Learn More

BOLA Miniature 3-Way Stopcocks

Product Code. 10013281
Change view
Click to view available options
Fits Tubing ID:
2 connections
3 connections
T shaped
Diameter (Metric):
0.8 x 1.6 mm
1.6 x 3.2 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fits Tubing ID Diameter (Metric) unitSize
10013281 3 connections 1.6 x 3.2 mm Each
10609221 3 connections 0.8 x 1.6 mm Each
10439961 2 connections 0.8 x 1.6 mm Each
10595932 2 connections 1.6 x 3.2 mm Each
10449961 T shaped 0.8 x 1.6 mm Each
10174681 T shaped 1.6 x 3.2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10013281 Supplier BOLA Supplier No. F73104
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Miniature 3-Way Stopcocks PTFE

  • 3-way stopcock with L-shaped or T-shaped bore and three connections.
  • Available either with three female threads UNF ¼ in. 28 G or with two female threads UNF ¼ in. 28 G and one male thread UNF ¼ in. 28 G.
  • Total height including stopcock plug made of FEP: 20 mm.

Specifications

Diameter (Metric) 1.6 x 3.2 mm
Autoclavable Autoclavable
Fits Tubing ID 3 connections
Length (Metric) 32 mm
Certifications/Compliance FDA
Connectors 3-way
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.