missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Miniature 3-Way Stopcocks
Description
- 3-way stopcock with L-shaped or T-shaped bore and three connections.
- Available either with three female threads UNF ¼ in. 28 G or with two female threads UNF ¼ in. 28 G and one male thread UNF ¼ in. 28 G.
- Total height including stopcock plug made of FEP: 20 mm.
Specifications
Specifications
| Diameter (Metric) | 1.6 x 3.2 mm |
| Autoclavable | Autoclavable |
| Fits Tubing ID | T shaped |
| Length (Metric) | 42 mm |
| Certifications/Compliance | FDA |
| Connectors | 3-way |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?