missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Mini Magnetic Stirrer with Heating Plate

Product Code. 10185521
Change view
Click to view available options
Capacity:
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10185521 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10185521 Supplier Karl Hecht™ Supplier No. 42073004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Efficiently-sized and economical heating stir plate. Karl Hecht™ Mini Magnetic Stirrer with Heating Plate is steplessly adjustable.

  • Magnetic stirrer with heating.
  • Mini size.
  • Top plate of anodized aluminum.
  • Stepper motor.
  • Power switch with indicator light.
  • Steplessly adjustable heat and speed.
  • Electric connecting cable of 1.5m.
  • Three-wire safety plug.

Specifications

Speed 10 to 1200 rpm
Capacity 1 L
Voltage 230 V
Wattage 160 w Heating, 6 w Power Consumption
Dimensions (L x W x H) 110 x 100 x 80 mm
Top Plate Length (Metric) 90 mm
Top Plate Width (Metric) 90 mm
Electrical Requirements 230V, 50Hz, 45w
Frequency 50/60 Hz
Includes With heating plate of anodized aluminum approx. 90 x 90mm
Motor Type Stepper
Speed Control Steplessly adjustable
Temperature Range (Metric) 250°C
Type Magnetic Mini Stirrer
Weight (English) 2.6 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.