missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Miltex™ Adson Dressing Forceps

Product Code. 11790309 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
12.065 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11790309 12.065 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11790309 Supplier Cole-Parmer™ Supplier No. 1091822

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost

  • Dissection-grade instruments are manufactured from stainless steel; hardened, tempered and polished for a high-priced finish without the added cost
  • Well-suited for less critical applications with tight budgets such as necropsies
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications

Tip Style Curved
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 12.065 cm
Product Type Adson Dissecting-grade Dressing Forceps
Grade Dissecting
Type Forceps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.