missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Microscope Slides with Ground Edges
Description
- Ground Edges 90°C ISO 8037/l
- With LOT number on packaging
- CE acc. to IVD 98/79 EC
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| Edges | 90°, Ground |
| Thickness (Metric) | 0.95 to 1.05 mm |
| Color | Extra White |
| Certifications/Compliance | ISO 8037/1, CE, IVD 98/79 EC |
| Dimensions (L x W) | 76 x 26 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?