missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microscope Slides, Cut

Product Code. 12352108 Shop All Epredia Products
Change view
Click to view available options
Dimensions (L x W):
76 x 26 mm
Quantity:
50 Pieces in Box
Thickness (Metric):
0.8 to 1.0 mm
1 to 1.2 mm
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity Thickness (Metric) unitSize
12352108 76 x 26 mm 50 Pieces in Box 1 to 1.2 mm Pack of 50
11879022 76 x 26 mm 50 Pieces in Box 0.8 to 1.0 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12352108 Supplier Thermo Scientific™ Supplier No. AAAA000001##03E01FST20PH#

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Material Soda Lime Glass
Thickness (Metric) 1 to 1.2 mm
Color Extra White
Certifications/Compliance ISO8037/I
Coating Uncoated
Quantity 50 Pieces in Box
Writing Surface No
Dimensions (L x W) 76 x 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.