missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes with Screw Cap

Product Code. 10165813 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
2 mL
Closure Type:
Not Included
Screw Cap
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Type unitSize
10165813 0.5 mL Screw Cap Pack of 500
10788961 2 mL Not Included Pack of 500
10403675 2 mL Screw Cap Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10165813 Supplier BRAND™ Supplier No. 780755
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The cover thread (PP) and reaction tube (PP) are perfectly matched, and in combination with the silicone seal offer reliable protection against liquid leakage or penetration

  • Sterile reaction tubes are delivered with attached  screw-on covers and are non-mutagenic and non-cytotoxic
  • With matte label field
  • Application: -196 °C to 121 °C
  • sterility/SAL (Sterility Assurance Level) 10-6
  • Free from DNA, DNase, RNase, endotoxins
  • Colored covers are available for efficient sample management
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 0.5 mL
    Material Polypropylene
    Height (Metric) 44 mm
    Includes Base
    Graduated No
    Closure Type Screw Cap
    Max. RCF 17,000 G
    Diameter (Metric) 13 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.