missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ L/S™ Precision Pump Tubing

Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.

Brand:  Masterflex™ 06404-25

Code : XX

Additional Details : Weight : 0.72000kg

 View more versions of this product

Product Code. 11705108

  • £101.00 / Each
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.

  • Custom extruded to fit Masterflex™ Pumps
  • Engineered for long life in peristaltic pump applications
  • Offers lot-to-lot consistency for superior accuracy and repeatability
  • Nonconductive and heat-sealable
  • Non-aging, non-oxidizing, with superior acid and alkali resistance
  • Opaque black
  • Complies with NSF, REACH, RoHS
  • Up to 10,000 hours of tubing life
Specifications

Specifications

Masterflex Norprene Tubing
4.8 mm
1520 cm
-51°C
25
3/16 in.
Opaque Black
660 mm
Autoclavable
Silicone
For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance
Acids, Alkalies
1.7 to 1000mL/min.
8.8 m
35 psi
132°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers