missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 384 Deep Well Polypropylene Conical Bottom Microplates
Description
- Alphanumeric well coding High chemical resistanceHigh temperature resistanceSealable with adhesive films and heat sealer
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Binding Type | Non Binding |
| Color | Clear |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 20 to 225 μL |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 240 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?