missing translation for 'onlineSavingsMsg'
Learn More

Hellma Macro Cuvette, 101-QS

Product Code. 10177611
Change view
Click to view available options
Path Length:
20 x 10 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Path Length unitSize
10177611 20 x 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10177611 Supplier Hellma Supplier No. 1012040
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly pure Suprasil™ quartz glass fluorescence cuvette with PTFE lid.

  • High-purity synthetic fused silica quartz construction
  • Fluorescence cell
  • UV/VIS range
  • PTFE lid included

Specifications

Capacity (Metric) 7000 μL
Material Suprasil Quartz
Closure Material PTFE
Width (Metric) Interior 10 mm
Thickness (Metric) Base Thickness: 1.25 mm
Includes PTFE Lid
Quantity 1/Pk
Path Length 20 x 10 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.