missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Long Ground Sockets
Description
- Conical ground sockets
- Made of DURAN™ tubing
Specifications
Specifications
| Quantity | 10/Pk. |
| Joint Size | NS 19/38 |
| Thickness (Metric) Wall | 1.8 mm |
| Diameter (Metric) Outer Tube | 22 mm |
| Material | Borosilicate Glass (3.3) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?