missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ LDPE Wide Mouth Bottles, with Screw Cap

Product Code. 10164682
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Pack of 12
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10164682 250 mL Pack of 12
10679812 100 mL Pack of 24
10275782 500 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10164682 Supplier VITLAB™ Supplier No. 93789
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these bottles for storage, sampling and transportation of viscous substances, powders, granulates or pastes. VITLAB™ LDPE Wide Mouth Bottles are composed of flexible material with good resilience and feature a wider mouth for simple filling. Available with eye closure.

  • Transparent LDPE wide mouth bottle
  • With screw cap made of PP
  • Ideal for powders and paste-like materials

Specifications

Capacity (Metric) 250 mL
Color Transparent
For Use With (Application) Saving and Storage
Includes Screw cap
Material LDPE
Thread Size (Metric) 45
Closure Color Transparent
Height (Metric) 146 mm
Product Type Wide Mouth Bottle
Diameter (Metric) 58 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.