missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Rectangular Container

Product Code. 10044343 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
23 L
45 L
48 L
50 L
150 L
155 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10044343 48 L Each
10106310 23 L Each
15366583 50 L Each
10751411 45 L Each
10618291 150 L Each
15266430 155 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Depending on temperature and the expected contents, the rectangular containers may have to be strengthened with a frame. Kindly you ask us.
Product Code. 10044343 Supplier Buerkle™ Supplier No. 34400485

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Depending on temperature and the expected contents, the rectangular containers may have to be strengthened with a frame. Kindly you ask us.

LDPE Rectangular Container for various applications. Produced seamlessly and stress-relieved with the LaboPlast™ sintering method. The wall thickness increases downwardly. This guarantees optimum ratio of wall thickness to filling load.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Material LDPE
Shape Rectangular
Capacity (Metric) 48 L
Color Translucent
For Use With (Application) Suitable For Use With Foodstuff
Height (Metric) 300 mm
Length (Metric) 400 mm
No. per Pack 1 Ea.
Width (Metric) 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.