missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Narrow-Necked Bottle

Product Code. 10010092 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10010092 5000 mL Each
11882273 10 mL Each
15435554 100 mL Each
15455554 20 mL Each
11842283 30 mL Each
11862283 50 mL Each
15405564 200 mL Each
15465564 250 mL Each
15455574 500 mL Each
15485574 1000 mL Each
11822283 2000 mL Each
11852283 3000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10010092 Supplier Buerkle™ Supplier No. 03025000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ LDPE Narrow-Necked Bottle for storing, packing, lab, taking samples, sampling and transport of liquids.

  • Universal bottles for storing, packing, lab, taking samples, sampling and transport of liquids.
  • With screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5000 mL
Color Transparent
Diameter (Metric) Inner Neck 31 mm
Material LDPE
Quantity 1
Transparency Yes
Thread Size (Metric) 40 mm
Closure Color Transparent
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 360 mm
Product Type Narrow Mouth Bottle
Closure Material LDPE
Diameter (Metric) 163 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.